missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kontes™ Stirrer Shaft

Glass stirrer shaft with precision ground surface. 10mm O.D

Manufacturer:  Dwk Life Sciences Llc 7865000262

 View more versions of this product

Catalog No. K786500-0262


 

Specifications Description & Specifications

Specifications

0.39 in.
Stirring purpose
51.5cm
45/50, 55/50
Stirrer Shaft
1cm
20.27 in.
Glass
12000mL Flask