Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Schlenk Vacuum Tube with HI-VAC Valve


Suitable for use with K216050 or K216060 Manifolds

Manufacturer: kimble™  2187100015

 View more versions of this product

Catalog No. K2187100015

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 0.5 oz.
Capacity (Metric) 15mL
Capacity 0.5 oz., 15mL
Diameter (English) Outside 0.74 in.
Diameter (Metric) Outside 1.9cm
Dimensions (L x W x H) 6.49 x 2.55 x 3.93 in. (16.5 x 6.5 x 10cm)
For Use With (Equipment) 216050 or 216060 manifolds
Height (Metric) 10cm
Length (English) 6.49 in.
Length (Metric) 16.5cm
Width (English) 2.55 in.
Width (Metric) 6.5cm
Product Type Vacuum Tube
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Height (English) 3.93 in.
Includes Hi-Vac™ valve, valve plug
Material Borosilicate Glass