Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Schlenk Vacuum Tube with HI-VAC Valve


Suitable for use with K216050 or K216060 Manifolds

Manufacturer: kimble™  2187100050

 View more versions of this product

Catalog No. K218710-0050

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 50mL
Width (Metric) 7.5cm
Material Borosilicate Glass
Width (English) 2.95 in.
Diameter (Metric) Outside 3.2cm
Dimensions (L x W x H) 4.72 x 2.95 x 4.72 in. (12 x 7.5 x 12cm)
Capacity 1.69 oz., 50mL
Capacity (English) 1.69 oz.
Includes Hi-Vac™ valve, valve plug
Length (English) 4.72 in.
Length (Metric) 12cm
For Use With (Equipment) 216050 or 216060 manifolds
Height (English) 4.72 in.
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Product Type Vacuum Tube
Height (Metric) 12cm
Diameter (English) Outside 1.25 in.