Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Reflux Condensers with Removable Hose Connections


Manufacturer: kimble™  2830550000

 View more versions of this product

Catalog No. K2830550000

  • / Each
 

Description & Specifications

Specifications

Product Type Reflux Condenser
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A
Standard Taper Joint No 14/20
Length (English) Jacket 3.93 in.
Material Borosilicate Glass
Length (Metric) Jacket 100mm
Quantity Each
Height (Metric) 210mm
Includes Detachable polypropylene hose connections
Height (English) 8.26 in.