missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Reflux Condensers with Coil Type and Joints
With an internal, coil-type cold finger; Tightly wound coil
Supplier: DWK Life Sciences 4570000175
Description
- 24/40 joints
- 175mm cold finger coil length
- 170cm2 condensing area
- No. 2 hose connection
Specifications
24/40 | |
340 mm | |
13.38 in. | |
Borosilicate Glass |
Condense high vapor pressure solvents like hexane | |
Reflux Condenser | |
Each | |
USP Type I and ASTM E438, Type I, Class A |