Please login to your online account to display your discounted pricing

Kimble™ Kontes™ PTFE Stirrer Blade


Stirrer blade for K786500 Series 10mm shafts

Manufacturer: kimble™  7890300023

 View more versions of this product

Catalog No. K789030-0023

  • / Each
 

Description & Specifications

Specifications

For Use With (Equipment) 2000, 3000mL Flask, 10mm Shaft
Height (Metric) 2.4cm
Thickness (Metric) 0.3cm
Material PTFE
Standard Taper Joint 35/25
Width (English) 4.3 in.
Width (Metric) 11cm
Height (English) 0.9 in.
Thickness (English) 0.12 in.