Please login to your online account to display your discounted pricing

Kimble™ Kontes™ PTFE Stirrer Blade


Stirrer blade for K786500 Series 10mm shafts

Manufacturer: kimble™  7890300022

 View more versions of this product

Catalog No. K789030-0022

  • / Each
 

Description & Specifications

Specifications

Height (English) 0.7 in.
Thickness (Metric) 0.3cm
For Use With (Equipment) 500, 1000mL Flask, 10mm Shaft
Material PTFE
Width (English) 2.9 in.
Height (Metric) 1.9cm
Standard Taper Joint 35/20
Width (Metric) 7.5cm
Thickness (English) 0.12 in.