Please login to your online account to display your discounted pricing

Kimble™ Kontes™ PTFE Stirrer Blade


Stirrer blade for K786500 Series 10mm shafts

Manufacturer: kimble™  7890300020

 View more versions of this product

Catalog No. K789030-0020

  • / Each
 

Description & Specifications

Specifications

Height (Metric) 1.9cm
Standard Taper Joint 35/20
Thickness (English) 0.12 in.
For Use With (Equipment) 50, 100mL Flask, 10mm Shaft
Material PTFE
Height (English) 0.7 in.
Thickness (Metric) 0.3cm
Width (Metric) 4.8cm
Width (English) 1.8 in.