Please login to your online account to display your discounted pricing

Kontes™ PTFE-Plug Stopcocks, Stoppers, Ground Joints Funnels


Manufacturer: kimble chase life science  6330300500

 View more versions of this product

Catalog No. K633030-0500

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 16.9 oz.
Certifications/Compliance USP Type I, ASTM E438 Type I
Closure Material PTFE
Joint Number 24/25
Product Type Addition Funnel
Stopcock 4
Capacity (Metric) 500mL
Capacity 16.9 oz., 500mL
Height (English) 14.21 in.
Height (Metric) 361mm
Material Borosilicate Glass