Please login to your online account to display your discounted pricing

Kimble™ Kontes™ PTFE-Plug Stopcocks, Stoppers, Ground Joints Funnels


Manufacturer: kimble™  6330300250

 View more versions of this product

Catalog No. K633030-0250

  • / Each
 

Description & Specifications

Specifications

Product Type Addition Funnel
Capacity (English) 8.45 oz.
Certifications/Compliance USP Type I, ASTM E438 Type I
Closure Material PTFE
Joint Number 24/25
Stopcock 2
Capacity (Metric) 250mL
Capacity 8.45 oz., 250mL
Height (English) 12.83 in.
Height (Metric) 326mm
Material Borosilicate Glass