Please login to your online account to display your discounted pricing

Kimble™ Kontes™ PTFE-Plug Stopcocks, Ground Joints Funnels


Manufacturer: kimble™  6330310500

 View more versions of this product

Catalog No. K633031-0500

  • / Each
 

Description & Specifications

Specifications

Product Type Addition Funnel
Closure Material PTFE
Graduated No
Capacity (Metric) 500mL
Capacity 16.9 oz., 500mL
Material Borosilicate Glass
Capacity (English) 16.9 oz.
Certifications/Compliance USP Type I, ASTM E438 Type I
Joint Number 24/40
Height (English) 13.58 in.
Height (Metric) 345mm