missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Funnel with PTFE-Plug Stopcock, Ground Joints
Ungraduated cylindrical addition funnel with PTFE stopcock manufactured from 33 expansion, low extractable borosilicate glass. Available with 250mL or 500mL capacity.
$607.76 - $749.91
Specifications
Material | Borosilicate Glass |
---|---|
Certifications/Compliance | USP Type I, ASTM E438 Type I |
Description | PTFE closure |
Graduated | No |
Joint Number | 24/40 |
Catalog Number | Mfr. No. | Capacity (Metric) | Height (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Height (Metric) | Price | Quantity | ||||
K633031-0250
|
DWK Life Sciences
6330310250 |
250 mL | 310 mm |
Each for $607.76
|
|
||||
K633031-0500
|
DWK Life Sciences
6330310500 |
500 mL | 345 mm |
Each for $749.91
|
|
||||
Description
- Lower joints of the funnel are standard taper ground glass
- Similar to K298780 and K633030 Series funnels, except without a stopper
- Has a 24/40 Standard Taper bottom joint with a drip tip
- Conforms to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Borosilicate Glass | |
PTFE closure | |
24/40 |
USP Type I, ASTM E438 Type I | |
No | |
Addition funnel |