Please login to your online account to display your discounted pricing

Kimble™ Kontes™ PTFE-Plug Stopcocks, Graduations, Pressure Equalizing Lines, Ground Joint Funnels


Graduations to stopcock are numbered both up and down

Manufacturer: kimble™  6345302000

 View more versions of this product

Catalog No. K634530-2000

  • / Each
 

Description & Specifications

Specifications

Product Type Addition Funnel
Certifications/Compliance USP, ASTM E438, Type I, Class A
Includes Pressure equalizing lines, lower drip tip, stopcock
Capacity (Metric) 2000mL
Capacity (English) 67.62 oz.
Closure Material PTFE
Graduated Yes
Graduations 20mL
Joint Number 24/40
Capacity 67.62 oz., 2000mL
Stopcock 6
Height (English) 21.65 in.
Height (Metric) 550mm
Material Borosilicate Glass