Please login to your online account to display your discounted pricing

Kimble™ Kontes™ PTFE-Plug Stopcocks, Graduations, Pressure Equalizing Lines, Ground Joint Funnels


Graduations to stopcock are numbered both up and down

Manufacturer: kimble™  6345300500

 View more versions of this product

Catalog No. K634530-0500

  • / Each
 

Description & Specifications

Specifications

Product Type Addition Funnel
Graduated Yes
Closure Material PTFE
Certifications/Compliance USP, ASTM E438, Type I, Class A
Graduations 5mL
Capacity 16.9 oz., 500mL
Joint Number 24/40
Capacity (Metric) 500mL
Includes Pressure equalizing lines, lower drip tip, stopcock
Capacity (English) 16.9 oz.
Stopcock 4
Material Borosilicate Glass
Height (English) 15.03 in.
Height (Metric) 382mm