Please login to your online account to display your discounted pricing

Kimble™ Kontes™ PTFE-Plug Stopcocks, Graduations, Pressure Equalizing Lines, Ground Joint Funnels


Graduations to stopcock are numbered both up and down

Manufacturer: kimble™  6345300125

 View more versions of this product

Catalog No. K634530-0125

  • / Each
 

Description & Specifications

Specifications

Product Type Addition Funnel
Graduations 1mL
Graduated Yes
Height (English) 13.58 in.
Capacity 4.22 oz., 125mL
Height (Metric) 345mm
Includes Pressure equalizing lines, lower drip tip, stopcock
Certifications/Compliance USP, ASTM E438, Type I, Class A
Joint Number 24/40
Capacity (Metric) 125mL
Capacity (English) 4.22 oz.
Closure Material PTFE
Stopcock 2
Material Borosilicate Glass