Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Pressure Equalizing Lines, standard taper Stopcocks, Ground Joint Funnels


Manufacturer: kimble™  6340000250

 View more versions of this product

Catalog No. K634000-0250

  • / Each
 

Description & Specifications

Specifications

Product Type Addition Funnel
Capacity (English) 8.45 oz.
Certifications/Compliance USP Type I, ASTM E438 Type I
Closure Material Glass
Includes Pressure equalizing lines, stopcock
Joint Number 24/40
Stopcock 2
Capacity (Metric) 250mL
Capacity 8.45 oz., 250mL
Height (English) 13.58 in.
Height (Metric) 345mm
Material Borosilicate Glass