Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Polypropylene Screw Thread with Open Top


Manufacturer: kimble™  73806A20400

 View more versions of this product

Catalog No. 03-340-124C

  • / Case of 1000 Each
 

Description & Specifications

Specifications

Material Closure Polypropylene
Thread Size 20-400
Type Open Top Screw Cap
Material (Liner) PTFE/Silicone
Color Black
GPI Thread 20-400
Autoclavable Yes
Diameter (Metric) Opening 1.2cm
Material Polypropylene
Diameter (English) Opening 0.472 in.