Please login to your online account to display your discounted pricing

Kimble™ Kontes™ NMR Seal Off NMR Tubes 5mm

$279.69 - $279.69

Specifications

Closure Material Polyethylene
Closure Type With
Diameter (English) Outside 0.19 in.
Diameter (Metric) Outside 5mm
For Use With (Application) Provide the best security against sample degradation during the investigation of volatile, air-sensitive, or toxic compounds
View More Specs
Products
Catalog Number Mfr. No. Camber (English) Concentricity (English) Field Strength Price Quantity    

K8977500240

 
kimble™
8977500240
0.00025 in. 0.0005 in. >400MHz Case of 5 Each for $279.69
Description & Specifications

Specifications

Closure Material Polyethylene
Closure Type With
Diameter (English) Outside 0.19 in.
Diameter (Metric) Outside 5mm
For Use With (Application) Provide the best security against sample degradation during the investigation of volatile, air-sensitive, or toxic compounds
Includes Cap
Length (English) 9 in.
Length (Metric) 228.6mm
Material Borosilicate Glass
Thickness (English) Wall 0.014 in.
Thickness (Metric) Wall 0.38mm