Please login to your online account to display your discounted pricing

Kimble™ Kontes™ NMR Seal Off NMR Tubes 5mm


Manufacturer: kimble™  8977500240

 View more versions of this product

Catalog No. K8977500240

  • / Case of 5 Each
 

Description & Specifications

Specifications

Closure Material Polyethylene
Closure Type With
Length (Metric) 228.6mm
Concentricity (English) 0.0005 in.
Diameter (Metric) Outside 5mm
Camber (English) 0.00025 in.
Diameter (English) Outside 0.19 in.
Field Strength >400MHz
For Use With (Application) Provide the best security against sample degradation during the investigation of volatile, air-sensitive, or toxic compounds
Includes Cap
Length (English) 9 in.
Thickness (English) Wall 0.014 in.
Thickness (Metric) Wall 0.38mm
Material Borosilicate Glass