missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ KIMAX™ Reusable Threaded Centrifuge Tubes
Heavy wall withstands high centrifuge speeds
Supplier: DWK Life Sciences 4521235
Description
Heavy wall withstands high centrifuge speeds
Ideal for separating neutralized sediment for culturing, from specimens of sputum in clinical work and microbiological applications.
- Marking spot is sandblasted
- Caps are not attached
- Supplied with autoclavable caps with rubber liners
- GPI thread finish is 24mm-410
Specifications
USP, ASTM E 438 | |
Borosilicate Glass | |
Rubber | |
Autoclavable | |
100 mm | |
Round | |
29 mm | |
3550 x g |
35 mL | |
Useful in separating neutralized sediment for culturing from specimens of sputum in clinical work and microbiological applications | |
24-410 | |
Round | |
1.15 oz. | |
Marking Spot | |
Centrifuge Tube |