Please login to your online account to display your discounted pricing

Kimble™ Kontes™ KIMAX™ Reusable High Strength Centrifuge Tubes


Chemically strengthened to achieve a greater mechanical strength

Manufacturer: kimble™  K4550015

 View more versions of this product

Catalog No. 09-500-34

  • / Case of 6 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outside 18mm
Max. Force 13100xG
Capacity (Metric) 15mL
Certifications/Compliance ASTM E438
Length (Metric) 102mm
Disposable No
Capacity (English) 0.50 oz.
Material Borosilicate Glass
Capacity 0.50 oz., 15mL
Closure Type Without

  • Made of KIMAX Type 1, Class B, borosilicate glass
  • Can be centrifuged up to 13,100xG with rubber adapter sleeve
  • Withstand temperatures up to 300°C

Accessories

Accessories for Catalog Number: 0950034

Item Mfr. No. Item Description Price Per Unit Quantity  
05-569-10
Kimble™ Adapters for Round-Bottom Centrifuge Tubes
kimble™
K4555015
Required when centrifuging select Kimble high-strength round-bottom centrifuge tubes to 13,000xG in 50mL rotor Case of 2 Each for $97.10