Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Inlet Flow Control Adapters


Manufacturer: kimble™  1850002440

 View more versions of this product

Catalog No. K185000-2440

  • / Each
 

Description & Specifications

Specifications

Height (Metric) 130mm
Material Borosilicate Glass
Height (English) 5.11 in.
Includes Glass stopcock and inner joint, hose connection 2
Product Type Right Angle Flow Control Inlet Adapter
For Use With (Equipment) For regulating the input of gases or liquids into reaction systems
Standard Taper Joint No. 24/40
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A