Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Incubation Flasks


For metabolic studies of biological materials

Manufacturer: kimble™  8823600010

 View more versions of this product

Catalog No. K882360-0010

  • / Pack of 12 Each
 

Description & Specifications

Specifications

Closure Type Stopper
Capacity (Metric) 10mL
Closure Material Rubber
Includes Sidearm
For Use With (Application) For measuring C14O2 yields following incubation, in-vitro incubations, Insulin bioassays, Persulfate oxidations and distillation of any volatile Acid or base
Length (Metric) 7cm
Height (Metric) With Closure 5cm
Length (English) 2.7 in.
Width (English) 1.2 in.
Height (English) With Closure 2 in.
Width (Metric) 3.1cm
Dimensions (L x W) 2.7 x 1.2 in. (7 x 3.1cm)
Material Borosilicate Glass