Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Incubation Flasks


For metabolic studies of biological materials

Manufacturer: kimble™  8823000010

 View more versions of this product

Catalog No. K882300-0010

  • / Pack of 12 Each
 

Description & Specifications

Specifications

Capacity (Metric) 10mL
Width (Metric) 3.1cm
Includes w/o Sidearm
Closure Type Stopper
Closure Material Rubber
For Use With (Application) For measuring C14O2 yields following incubation, in-vitro incubations, Insulin bioassays, Persulfate oxidations and distillation of any volatile Acid or base
Height (Metric) With Closure 5cm
Width (English) 1.2 in.
Material Borosilicate Glass
Height (English) With Closure 2 in.