missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Hollow White Rubber Sleeve Stoppers
Hollow stopper fits into the neck of the glassware apparatus. Series 774261 may be used at up to 125°C for up to 8 hours.
$74.15 - $197.96
Specifications
Color | White |
---|---|
Material | Rubber |
For Use With (Equipment) | NMR tubes, pressure venting or adding reactants via syringe |
Catalog Number | Mfr. No. | Diameter (Metric) Outer | Standard Taper Joint | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Outer | Standard Taper Joint | Price | Quantity | ||||
K774261-0014
|
DWK Life Sciences
7742610014 |
1.4cm | 14/20 |
Case of 50 Each for $74.15
|
|
K774261-0024
|
DWK Life Sciences
7742610024 |
2.4cm | 24/40; 24/20 |
Case of 50 Each for $197.96
|
|
Description
Hollow stopper fits into the neck of the glassware apparatus. Series 774261 may be used at up to 125°C for up to 8 hours.
- Plug-type stopper with sleeve extension fits into the neck of the apparatus for a secure seal
- Diaphragm can be punctured with a syringe needle
- Use for outgassing NMR sample tubes, as a pressure vent or for adding reactant via a syringe
Specifications
White | |
Rubber | |
NMR tubes, pressure venting or adding reactants via syringe |