Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Heavy Wall Recovery Flasks with Standard Bead, standard taper Outer Joint


Manufacturer: kimble™  2943050025

 View more versions of this product

Catalog No. K294305-0025

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 25mL
Diameter (English) Outer 1.65 in.
Diameter (Metric) Outer 42mm
For Use With (Application) Designed for easy recovery of reaction products
For Use With (Equipment) Rotary evaporator
Neck Style Single
Standard Taper Joint Side 19/22
Standard Taper Joint 19/22
Total Count 1.0
Material Glass