missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Heavy Wall Recovery Flasks with Standard Bead, standard taper Outer Joint
Designed for easy recovery of reaction products. Total contents are accessible with a spatula or policeman.
Supplier: DWK Life Sciences 2943000100
Description
- Heavy wall single neck recovery flask with a standard taper outer joint
- Lower portion fits standard heating mantles
- Even wall thickness and minimum runout make these flasks ideal for use with rotary evaporators
- Sold individually
Specifications
2.36 in. | |
Glass | |
Rotary evaporator | |
1 | |
60 mm |
100 mL | |
Designed for easy recovery of reaction products | |
Single | |
14/20 |