missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Heavy Wall Recovery Flasks with Standard Bead, standard taper Outer Joint

Manufacturer:  Kimble™ 6086750324

 View more versions of this product

Catalog No. K608675-0324


 

Specifications

Description

Flask, Recovery; Kontes; Heavy wall; Glass; Single neck; Standard Bead; Standard Taper Outer Joint: 24/25; Capac.: 6.76 oz. (200mL;) Outer Dia.: 76mm

  • Heavy wall single neck recovery flask with a standard taper outer joint
  • Lower portion fits standard heating mantles
  • Even wall thickness and minimum runout make these flasks ideal for use with rotary evaporators
  • Sold individually

Description & Specifications

Specifications

2.99 in.
Designed for easy recovery of reaction products
Single
24/25
Glass
76mm
Rotary evaporator
1.0
200mL