Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Heavy Wall Recovery Flasks with Square Bead, standard taper Outer Joint


Ideal for use with rotary evaporators

Manufacturer: kimble™  6086754724

 View more versions of this product

Catalog No. K608675-4724

  • / Each
 

Description & Specifications

Specifications

Diameter (English) Outer 5.11 in.
Capacity (Metric) 1000mL
Neck Style Single
For Use With (Application) Square bead joints provide superior clamping to standard Joint beads
Material Borosilicate Glass
Total Count 1.0
Standard Taper Joint Side 24/40
Standard Taper Joint 24/40
For Use With (Equipment) Rotary evaporator
Diameter (Metric) Outer 130mm