Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Heavy Wall Recovery Flasks with Square Bead, standard taper Outer Joint


Ideal for use with rotary evaporators

Manufacturer: kimble™  6086754624

 View more versions of this product

Catalog No. K608675-4624

  • / Each
 

Description & Specifications

Specifications

For Use With (Equipment) Rotary evaporator
Standard Taper Joint Side 24/40
Total Count 1.0
Material Borosilicate Glass
Capacity (Metric) 500mL
Diameter (English) Outer 4.01 in.
Diameter (Metric) Outer 102mm
For Use With (Application) Square bead joints provide superior clamping to standard Joint beads
Neck Style Single
Standard Taper Joint 24/40