missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Heavy Wall Recovery Flasks with Square Bead, standard taper Outer Joint
Ideal for use with rotary evaporators
Supplier: DWK Life Sciences KC251651000
Description
Ideal for use with rotary evaporators
Kimble Chase KimCote™ plastic-coated glassware provides an added measure of safety in the event of breakage
- Single-neck flask with standard taper outer joint
- Designed for easy recovery of reaction products
- Total contents are accessible with a spatula or policeman
- Lower portion fits standard heating mantles
- Even wall thickness and minimum runout
Specifications
5.11 in. | |
Borosilicate Glass | |
Rotary evaporator | |
12.2 cm | |
Single | |
Autoclavable |
1000 mL | |
Plastic coated Glassware provides an added measure of safety in the event of breakage | |
8.34 in. | |
Plastic safety coating | |
24/40 | |
130 mm |