missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Fritted Rotary Evaporator Bump Trap
This trap has a 40-60 micron porosity fritted disc sealed between the lower inner and top outer joint to prevent the contents of the flask from entering into the condenser in the event of bumping.
$370.29 - $370.29
Specifications
Certifications/Compliance | USP Type I and ASTM E438, Class A |
---|---|
Material | Borosilicate Glass |
Product Type | Rotary Evaporator Trap |
For Use With (Equipment) | Rotary evaporator |
Quantity | 1 per case |
Catalog Number | Mfr. No. | Standard Taper Joint | Length (English) | Length (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Standard Taper Joint | Length (English) | Length (Metric) | Price | Quantity | |||
K1666000314
|
DWK Life Sciences
1666000314 |
Upper: 14/20, Lower: 14/20 | 3.9 in. | 10cm |
Each for $370.29
|
|
|||
Description
- All traps have a Standard Taper 24/40 top outer joint
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
USP Type I and ASTM E438, Class A | |
Rotary Evaporator Trap | |
1 per case |
Borosilicate Glass | |
Rotary evaporator |