Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Four-Neck Round-Bottom Heavy-Wall Flasks with Vertical Necks


With standard taper outer joints and straight side necks

Manufacturer: kimble™  6070000724

 View more versions of this product

Catalog No. K6070000724

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 1000mL
Diameter (English) Outer 5.1 in.
Standard Taper Joint Side 24/40
Diameter (Metric) Outer 130mm
Neck Style Vertical
Standard Taper Joint 29/42 Center, 24/42 side
Material Borosilicate Glass