Please login to your online account to display your discounted pricing

Kontes™ Four-Neck Round-Bottom Heavy-Wall Flasks with Vertical Necks


With standard taper outer joints and straight side necks

Manufacturer: kimble chase life science  6070001129

 View more versions of this product

Catalog No. K607000-1129

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 2000mL
Diameter (English) Outer 6.3 in.
Diameter (Metric) Outer 160mm
Neck Style Vertical
Standard Taper Joint Side 29/42
Standard Taper Joint 29/42
Total Count 4.0
Material Borosilicate Glass