Please login to your online account to display your discounted pricing

Kimble™ Kontes™ FlexColumn™ Economy Columns


Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi

Manufacturer: kimble™  4204002515

 View more versions of this product

Catalog No. K4204002515

  • / Case of 5 Each
 

Description & Specifications

Specifications

Pore Size 20μm
Column Capacity 74mL
For Use With Ion exchange, affinity, gel filtration and hydrophobic interaction media
Length (Metric) 150mm
Support Material HDPE
Connector Types Male luer lock
Cross Sectional Area 4.91cm3
Diameter (Metric) Inner 25mm
Type Economy Chromatography Column
Sterilization Method 2N NaOH or 100% Ethanol
Quantity 5/Cs.
Temperature (Metric) Range 0 to 50°C
Material Type I Class A Borosilicate Glass
Endcapped Yes
Max. Pressure 14.5psi