Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Flasks with Three Angle Necks and standard taper Joints


Side necks are angled off center neck for greater accessibility

Manufacturer: kimble™  K2955000100

 View more versions of this product

Catalog No. K295500-0100

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 10mL
Shape Kjeldahl
No. of Positions 3.0
Includes Glass plug and the patented pressure/vacuum retainer
For Use With (Application) For heating, stirring and solvent stripping without impairing ease of liquid and solid transfer
Standard Taper Joint Side 14/20
Bottom Shape Spherical
Standard Taper Joint 19/22 Center, 14/20 side
Height (English) With Closure 4 in.
Height (Metric) With Closure 10.5cm
Material Borosilicate Glass