Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Flasks with standard taper Necks


Single neck

Manufacturer: kimble™  2940000250

 View more versions of this product

Catalog No. K294000-0250

  • / Each
 

Description & Specifications

Specifications

Diameter (Metric) Outer 83mm
Diameter (English) Outer 3.2 in.
Material Borosilicate Glass
Capacity (Metric) 250mL
Standard Taper Joint 14/20
Bottom Shape Round
Accessories

Accessories for Catalog Number: K2940000250

Item Mfr. No. Item Description Price Per Unit Quantity  
10-115
Fisherbrand™ Polypropylene Stand
fisherbrand™
240025
Stackable to save bench space or add height Pack of 5 Each for $168.14