Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Flasks with standard taper Necks


Single neck

Manufacturer: kimble™  2940000035

 View more versions of this product

Catalog No. K294000-0035

  • / Each
 

Description & Specifications

Specifications

Diameter (English) Outer 1.7 in.
Bottom Shape Round
Material Borosilicate Glass
Standard Taper Joint 14/20
Capacity (Metric) 35mL
Diameter (Metric) Outer 45mm
Accessories

Accessories for Catalog Number: K2940000035

Item Mfr. No. Item Description Price Per Unit Quantity  
10-115
Fisherbrand™ Polypropylene Stand
fisherbrand™
240025
Stackable to save bench space or add height Pack of 5 Each for $168.14