Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Flasks with standard taper Necks


Single neck

Manufacturer: kimble™  2940000015

 View more versions of this product

Catalog No. K294000-0015

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 15mL
Diameter (English) Outer 1.3 in.
Standard Taper Joint 14/20
Material Borosilicate Glass
Diameter (Metric) Outer 35mm
Bottom Shape Round
Accessories

Accessories for Catalog Number: K2940000015

Item Mfr. No. Item Description Price Per Unit Quantity  
10-115
Fisherbrand™ Polypropylene Stand
fisherbrand™
240025
Stackable to save bench space or add height Pack of 5 Each for $168.14