Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Flasks with standard taper Necks


Single neck

Manufacturer: kimble™  2940000005

 View more versions of this product

Catalog No. K294000-0005

  • / Each
 

Description & Specifications

Specifications

Standard Taper Joint 14/20
Diameter (English) Outer 0.9 in.
Diameter (Metric) Outer 25mm
Bottom Shape Round
Capacity (Metric) 5mL
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: K2940000005

Item Mfr. No. Item Description Price Per Unit Quantity  
10-115
Fisherbrand™ Polypropylene Stand
fisherbrand™
240025
Stackable to save bench space or add height Pack of 5 Each for $168.14