Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Flasks with standard taper Necks


Single neck

Manufacturer: kimble™  2940100500

 View more versions of this product

Catalog No. K294010-0500

  • / Each
 

Description & Specifications

Specifications

Bottom Shape Round
Capacity (Metric) 500mL
Diameter (English) Outer 4 in.
Diameter (Metric) Outer 102mm
Standard Taper Joint 19/22
Material Borosilicate Glass