Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Flasks with standard taper Necks


Single neck

Manufacturer: kimble™  2940100250

 View more versions of this product

Catalog No. K294010-0250

  • / Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Diameter (English) Outer 3.2 in.
Standard Taper Joint 19/22
Capacity (Metric) 250mL
Bottom Shape Round
Diameter (Metric) Outer 83mm