Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Flasks with standard taper Necks


Single neck

Manufacturer: kimble™  2940100025

 View more versions of this product

Catalog No. K294010-0025

  • / Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Capacity (Metric) 25mL
Diameter (English) Outer 1.6 in.
Bottom Shape Round
Diameter (Metric) Outer 42mm
Standard Taper Joint 19/22
Accessories

Accessories for Catalog Number: K2940100025

Item Mfr. No. Item Description Price Per Unit Quantity  
10-115
Fisherbrand™ Polypropylene Stand
fisherbrand™
240025
Stackable to save bench space or add height Pack of 5 Each for $168.14