Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Flasks with standard taper Necks


Single neck

Manufacturer: kimble™  6010000424

 View more versions of this product

Catalog No. K601000-0424

  • / Each
 

Description & Specifications

Specifications

Bottom Shape Round
Capacity (Metric) 250mL
Diameter (English) Outer 3.2 in.
Diameter (Metric) Outer 83mm
Standard Taper Joint 24/40
Material Borosilicate Glass