Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Flasks with standard taper Necks


Single neck

Manufacturer: kimble™  6010000224

 View more versions of this product

Catalog No. K601000-0224

  • / Case of 40 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outer 60mm
Diameter (English) Outer 2.3 in.
Bottom Shape Round
Material Borosilicate Glass
Standard Taper Joint 24/40
Capacity (Metric) 100mL
Accessories

Accessories for Catalog Number: K6010000224

Item Mfr. No. Item Description Price Per Unit Quantity  
10-115
Fisherbrand™ Polypropylene Stand
fisherbrand™
240025
Stackable to save bench space or add height Pack of 5 Each for $168.14