Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Flasks with standard taper Necks


Single neck

Manufacturer: kimble™  2940000100

 View more versions of this product

Catalog No. K294000-0100

  • / Each
 

Description & Specifications

Specifications

Bottom Shape Round
Capacity (Metric) 100mL
Diameter (English) Outer 2.3 in.
Diameter (Metric) Outer 60mm
Standard Taper Joint 14/20
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: K2940000100

Item Mfr. No. Item Description Price Per Unit Quantity