Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Flasks with standard taper Necks


Single neck

Manufacturer: kimble™  6010000945

 View more versions of this product

Catalog No. K601000-0945

  • / Each
 

Description & Specifications

Specifications

Diameter (Metric) Outer 185mm
Bottom Shape Round
Standard Taper Joint 45/50
Diameter (English) Outer 7.2 in.
Capacity (Metric) 3000mL
Material Borosilicate Glass