Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Flasks with standard taper Necks


Single neck

Manufacturer: kimble™  6010000824

 View more versions of this product

Catalog No. K601000-0824

  • / Each
 

Description & Specifications

Specifications

Bottom Shape Round
Diameter (English) Outer 6.3 in.
Diameter (Metric) Outer 160mm
Standard Taper Joint 24/40
Material Borosilicate Glass
Capacity (Metric) 2000mL
Accessories

Accessories for Catalog Number: K6010000824

Item Mfr. No. Item Description Price Per Unit Quantity