Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Flasks with standard taper Necks


Single neck

Manufacturer: kimble™  6010000524

 View more versions of this product

Catalog No. K601000-0524

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 300mL
Diameter (Metric) Outer 87mm
Material Borosilicate Glass
Bottom Shape Round
Diameter (English) Outer 3.4 in.
Standard Taper Joint 24/40