Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Flasks with standard taper Necks


Single neck

Manufacturer: kimble™  6010000124

 View more versions of this product

Catalog No. K601000-0124

  • / Case of 40 Each
 

Description & Specifications

Specifications

Bottom Shape Round
Capacity (Metric) 50mL
Diameter (English) Outer 1.8 in.
Diameter (Metric) Outer 48mm
Standard Taper Joint 24/40
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: K6010000124

Item Mfr. No. Item Description Price Per Unit Quantity